Overview
Mfr description
24-GC6056-01 RTN P/A DSCRUB ANG/ANG RG
Specifications
- CEMA RatingCEMA C
- Idler TypeDisc Return Training
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length27 in
- Overall Width35-1/2 in
- Distance Between Mounting Holes33 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data