Overview
Mfr description
24-GC6201-01 IDL 20TRGH STL UEQ R/G
Specifications
- CEMA RatingCEMA C
- Idler TypeTrougher
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length15 (Center) in, 7 (Both Side) in
- Overall Width35-1/2 in
- Distance Between Mounting Holes33 in
- Distance Between Roller Ends28-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data