Overview
Mfr description
30-GC5051-01 IDL A/S 4.5DRP STL R/G
Specifications
- CEMA RatingCEMA C
- Idler TypeReturn Training
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length33 in
- Overall Width41-1/2 in
- Distance Between Mounting Holes39 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data