Motion
30-GC5056-01 RTN P/A RBDSC L/L RG

REXNORD INC
30-GC5056-01 RTN P/A RBDSC L/L RG

Disc Return Training Idler - CEMA C Rating, 5 in Roll Diameter, 30 in Belt Width
MI ITEM #04491789
MFR #30-GC5056-01 RTN P/A RBDSC L/L RG
List Price$6,509.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GC5056-01 RTN P/A RBDSC L/L RG

Disc Return Training Idler - CEMA C Rating, 5 in Roll Diameter, 30 in Belt Width
MI ITEM #04491789
MFR #30-GC5056-01 RTN P/A RBDSC L/L RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,509.22/each for your price

Overview

Mfr description
30-GC5056-01 RTN P/A DSCRUB ANG/ANG RG
  • 30-C5056 Rt Trg Idler-disc Chk 30-C5052 and C5043 Chg Rl

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Rubber
  • Idler Type
    Disc Return Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    33 in
  • Overall Width
    41-1/2 in
  • Distance Between Mounting Holes
    39 in
  • UPC_NO
    698210722081
  • Weight
    131.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text