Motion
30-GC5201-01 IDL*20TRGH ST UEQ R/G

REXNORD INC
30-GC5201-01 IDL*20TRGH ST UEQ R/G

10509304 / 30-GC5201-01 IDL 20TRGH ST UEQ R/G
Mi Item #04491790
MFR #30-GC5201-01 IDL*20TRGH ST UEQ R/G
Price$2,534.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GC5201-01 IDL*20TRGH ST UEQ R/G

10509304 / 30-GC5201-01 IDL 20TRGH ST UEQ R/G
Mi Item #04491790
MFR #30-GC5201-01 IDL*20TRGH ST UEQ R/G

Mfr description
30-GC5201-01 IDL 20TRGH STL UEQ R/G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,534.65/each

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    34-15/16 in
  • Overall Width
    41-1/2 in
  • Roll Diameter  
    5 in
  • Roller Length
    21 (Center) in, 7 (Both Side) in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210722098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)