Motion
30-GC5210-01

REXNORD INC
30-GC5210-01

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 30 in Belt Width
Mi Item #04491792
MFR #30-GC5210-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GC5210-01

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 30 in Belt Width
Mi Item #04491792
MFR #30-GC5210-01

Mfr description
30-GC5210-01 IDL 20 A/S STL EQ R/G
  • 30-C5210 Troughing Training Idler-act Sh Chk 30-C5212 411-20009 Shoe
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    35-1/4 in
  • Overall Width
    41 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    11 (Both Side) in, 11 (Center) in
  • Weight
    130.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Impact
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)