Motion
30-GC5301-01

REXNORD INC
30-GC5301-01

Troughing Idler - CEMA C Rating, 5 in Roll Diameter, 30 in Belt Width
MI ITEM #04491795
MFR #30-GC5301-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GC5301-01

Troughing Idler - CEMA C Rating, 5 in Roll Diameter, 30 in Belt Width
MI ITEM #04491795
MFR #30-GC5301-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    30-3/16 in
  • Overall Width
    41 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    15 (Center) in, 9 (Both Side) in
  • Weight
    58.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
30-GC5301-01 IDL 35TRGH STL UEQ R/G
  • 30-C5301 Troughing Idler-Unequal Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought