Motion
30-GC5413-01

REXNORD INC
30-GC5413-01

Troughing Training Idler - CEMA C Rating, 5 in Roll Diameter, 30 in Belt Width
MI ITEM #04491804
MFR #30-GC5413-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GC5413-01

Troughing Training Idler - CEMA C Rating, 5 in Roll Diameter, 30 in Belt Width
MI ITEM #04491804
MFR #30-GC5413-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30-GC5413-01 IDL 45 P/A STL UEQ R/G
  • 30-C5413 Troughing Training Idler-P T - Un R

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Classic C Training Idlers
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    15.0000 in
  • Overall Width
    41 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    28-9/16 in
  • Weight
    135.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text