Motion
30-GC6056-01 RTN P/A RBDSC L/L RG

REXNORD INC
30-GC6056-01 RTN P/A RBDSC L/L RG

Disc Return Training Idler - CEMA C Rating, 6 in Roll Diameter, 30 in Belt Width
Mi Item #04491809
MFR #30-GC6056-01 RTN P/A RBDSC L/L RG
Price$7,242.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GC6056-01 RTN P/A RBDSC L/L RG

Disc Return Training Idler - CEMA C Rating, 6 in Roll Diameter, 30 in Belt Width
Mi Item #04491809
MFR #30-GC6056-01 RTN P/A RBDSC L/L RG

Mfr description
30-GC6056-01 RTN P/A DSCRUB ANG/ANG RG
  • 30-C6056 Rt Trg Idler-disc Chk 30-C6052 and C6043 Chge Rl
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,242.33/each

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Overall Width
    41-1/2 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    33 in
  • Weight
    134.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Disc Return Training
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210722418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)