Motion
30-GC6403-01 IDL*45TRGH IMP UEQ R/G

REXNORD INC
30-GC6403-01 IDL*45TRGH IMP UEQ R/G

Troughing Impact Idler - CEMA C Rating, 6 in Roll Diameter, 30 in Belt Width
MI ITEM #04491821
MFR #30-GC6403-01 IDL*45TRGH IMP UEQ R/G
Price$3,491.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GC6403-01 IDL*45TRGH IMP UEQ R/G

Troughing Impact Idler - CEMA C Rating, 6 in Roll Diameter, 30 in Belt Width
MI ITEM #04491821
MFR #30-GC6403-01 IDL*45TRGH IMP UEQ R/G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,491.02/each

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    27-9/16 in
  • Overall Width
    41 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    15 (Center) in, 9 (Both Side) in
  • Weight
    73.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    45 °
  • Idler Type
    Trougher Impact
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210722555

Overview

Mfr description
30-GC6403-01 IDL 45TRGH IMP UEQ R/G
  • Idl*45 TroughimpUEQr/g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought