Motion
36-GC5203-01 IDL*20TRGH IMP UEQ R/G

REXNORD INC
36-GC5203-01 IDL*20TRGH IMP UEQ R/G

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #04491835
MFR #36-GC5203-01 IDL*20TRGH IMP UEQ R/G
List Price$3,998.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC5203-01 IDL*20TRGH IMP UEQ R/G

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #04491835
MFR #36-GC5203-01 IDL*20TRGH IMP UEQ R/G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,998.19/each for your price

Overview

Mfr description
36-GC5203-01 IDL 20TRGH IMP UEQ R/G
  • 36-C5203 Trough Impact Idler-un Roll

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Rubber
  • Idler Type
    Trougher Impact
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    27 (Center) in, 7 (Both Side) in
  • Overall Width
    47-1/2 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    40-15/16 in
  • UPC_NO
    698210722845
  • Weight
    69.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text