Motion
36-GC5403-01

REXNORD INC
36-GC5403-01

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #04491842
MFR #36-GC5403-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC5403-01

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #04491842
MFR #36-GC5403-01

Mfr description
36-GC5403-01 IDL 45TRGH IMP UEQ R/G
  • 36-C5403 Trough Impact Idler-un Roll
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    34-1/4 in
  • Overall Width
    47 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    21 (Center) in, 9 (Both Side) in
  • Weight
    73.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    45 °
  • Idler Type
    Trougher Impact
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)