Overview
Mfr description
36-GC6051-01 IDL A/S 4.5DRP STL R/G
Specifications
- CEMA RatingCEMA C
- Idler TypeReturn Training
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length39 in
- Overall Width47-1/2 in
- Distance Between Mounting Holes45 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data