Overview
Mfr description
36-GC6213-01 IDL 20 P/A STL UEQ R/G
Specifications
- CEMA RatingCEMA C
- Idler TypeTrougher
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length27 (Center) in, 7 (Both Side) in
- Overall Width47 in
- Distance Between Mounting Holes45 in
- Distance Between Roller Ends41-3/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data