Motion
36-FE7022-01 IDL*L/S IMP 2.44BRG

REXNORD INC
36-FE7022-01 IDL*L/S IMP 2.44BRG

Flat Impact Idler - CEMA E Rating, 7 in Roll Diameter, 36 in Belt Width
Mi Item #04491861
MFR #36-FE7022-01 IDL*L/S IMP 2.44BRG
Price$9,580.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-FE7022-01 IDL*L/S IMP 2.44BRG

Flat Impact Idler - CEMA E Rating, 7 in Roll Diameter, 36 in Belt Width
Mi Item #04491861
MFR #36-FE7022-01 IDL*L/S IMP 2.44BRG

Mfr description
36-FE7022-01 IDL L/S IMP 2.44BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,580.10/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Overall Width
    49-3/4 in
  • Roll Diameter  
    7 in
  • Roller Length
    40 in
  • Weight
    231 lbs

Details

  • CEMA Rating
    CEMA E
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Impact
  • Material
    Rubber Impact
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210723453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)