Motion
42-GC5051-01 IDL*A/S 4.5DRP ST R/G

REXNORD INC
42-GC5051-01 IDL*A/S 4.5DRP ST R/G

Return Training Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #04491874
MFR #42-GC5051-01 IDL*A/S 4.5DRP ST R/G
Price$8,861.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GC5051-01 IDL*A/S 4.5DRP ST R/G

Return Training Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #04491874
MFR #42-GC5051-01 IDL*A/S 4.5DRP ST R/G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,861.11/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Overall Width
    53-1/2 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    45 in
  • Weight
    152.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return Training
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210723880

Overview

Mfr description
42-GC5051-01 IDL A/S 4.5DRP STL R/G
  • 42-C5051 Rt Trg Idler-act Sh Chk-42-C5052 411-20009 Shoe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought