Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GC5211-01

Troughing Training Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #04491880
MFR #42-GC5211-01

Mfr description
42-GC5211-01 IDL 20 A/S STL UEQ R/G
  • Idl* 20 A/S Stl UEQ R/g
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    47-3/4 in
  • Overall Width
    53 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    33.0000 in
  • Weight
    160.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Classic C Training Idlers
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)