Motion
42-GC5213-01

REXNORD INC
42-GC5213-01

MADE TO ORDER - CALL FOR PRICE
Mi Item #04491881
MFR #42-GC5213-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GC5213-01

MADE TO ORDER - CALL FOR PRICE
Mi Item #04491881
MFR #42-GC5213-01

Mfr description
42-GC5213-01 IDL 20 P/A STL UEQ R/G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    47-3/16 in
  • Overall Width
    53 in
  • Roll Diameter  
    5 in
  • Roller Length
    33 (Center) in, 7 (Both Side) in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)