Specifications
Dimensions
- Belt Width42 in
- Distance Between Mounting Holes51 in
- Distance Between Roller Ends40-1/4 in
- Overall Width53 in
- Roll Diameter5 in
- Roller Length27 (Center) in, 9 (Both Side) in
Details
- CEMA RatingCEMA C
- End Roll Incline45 °
- Idler TypeTrougher
- Type Of BearingTapered Roller Bearing
Overview
Mfr description
42-GC5401-01 IDL 45TRGH STL UEQ R/G