Motion
42-GC6203-01 IDL*20TRGH IMP UEQ R/G

REXNORD INC
42-GC6203-01 IDL*20TRGH IMP UEQ R/G

Troughing Impact Idler - CEMA C Rating, 6 in Roll Diameter, 42 in Belt Width
Mi Item #04491899
MFR #42-GC6203-01 IDL*20TRGH IMP UEQ R/G
Price$3,649.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GC6203-01 IDL*20TRGH IMP UEQ R/G

Troughing Impact Idler - CEMA C Rating, 6 in Roll Diameter, 42 in Belt Width
Mi Item #04491899
MFR #42-GC6203-01 IDL*20TRGH IMP UEQ R/G

Mfr description
42-GC6203-01 IDL 20TRGH IMP UEQ R/G
  • 42-C6203 Trough Impact Idler-un Roll
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,649.89/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    46-1/2 in
  • Overall Width
    53-1/2 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    33 (Center) in, 7 (Both Side) in
  • Weight
    97.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Impact
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210724368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)