Motion
48-GC5030-01

REXNORD INC
48-GC5030-01

Flat Training Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #04491923
MFR #48-GC5030-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC5030-01

Flat Training Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #04491923
MFR #48-GC5030-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48-GC5030-01 IDL A/S 4.75RIS STL R/G
  • Idl* A/S 4.75 Ris Stl Regreasable

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA C
  • Idler Type
    Flat Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    51 in
  • Overall Width
    58-3/4 in
  • Distance Between Mounting Holes
    57 in
  • Weight
    160.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought