Motion
48-GC5051-01

REXNORD INC
48-GC5051-01

Return Training Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #04491927
MFR #48-GC5051-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC5051-01

Return Training Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #04491927
MFR #48-GC5051-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Overall Width
    59-1/2 in
  • Roll Diameter  
    5 in
  • Roller Length
    51 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return Training
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
48-GC5051-01 IDL A/S 4.5DRP STL R/G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought