Motion
48-GC5303-01 IDL*35TRGH IMP UEQ R/G

REXNORD INC
48-GC5303-01 IDL*35TRGH IMP UEQ R/G

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #04491937
MFR #48-GC5303-01 IDL*35TRGH IMP UEQ R/G
Price$2,881.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC5303-01 IDL*35TRGH IMP UEQ R/G

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #04491937
MFR #48-GC5303-01 IDL*35TRGH IMP UEQ R/G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,881.91/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    48-3/16 in
  • Overall Width
    59 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    33 (Center) in, 9 (Both Side) in
  • Weight
    92.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Impact
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210725235

Overview

Mfr description
48-GC5303-01 IDL 35TRGH IMP UEQ R/G
  • 48-C5303 Trough Impact Idler-un Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought