Overview
Mfr description
48-GC5311-01 IDL 35 A/S STL UEQ R/G
Specifications
- CEMA RatingCEMA C
- Idler TypeTrougher Training
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length33 (Center) in, 9 (Both Side) in
- Overall Width59 in
- Distance Between Mounting Holes57 in
- Distance Between Roller Ends49-5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data