Motion
48-GC5313-01

REXNORD INC
48-GC5313-01

Troughing Training Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
Mi Item #04491941
MFR #48-GC5313-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC5313-01

Troughing Training Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
Mi Item #04491941
MFR #48-GC5313-01

Mfr description
48-GC5313-01 IDL 35 P/A STL UEQ R/G
  • 48-C5313 Troughing Training Idler-P T - Un R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    49-1/4 in
  • Overall Width
    59 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    33.0000 in
  • Weight
    181.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Classic C Training Idlers
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)