Motion
48-FC6022-01 IDL*L/S IMP 1.94BRG

REXNORD INC
48-FC6022-01 IDL*L/S IMP 1.94BRG

Flat Impact Idler - CEMA C Rating, 6 in Roll Diameter, 48 in Belt Width
MI ITEM #04491948
MFR #48-FC6022-01 IDL*L/S IMP 1.94BRG
Price$6,072.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-FC6022-01 IDL*L/S IMP 1.94BRG

Flat Impact Idler - CEMA C Rating, 6 in Roll Diameter, 48 in Belt Width
MI ITEM #04491948
MFR #48-FC6022-01 IDL*L/S IMP 1.94BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,072.79/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Overall Width
    59-7/8 in
  • Roll Diameter  
    6 in
  • Roller Length
    51 in
  • Weight
    111 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Impact
  • Material
    Rubber Impact
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210725419

Overview

Mfr description
48-FC6022-01 IDL L/S IMP 1.94BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought