Overview
Mfr description
48-GC6030-01 IDL A/S 4.75RIS STL R/G
Specifications
- CEMA RatingCEMA C
- Idler TypeFlat Training
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length51 in
- Overall Width58-3/4 in
- Distance Between Mounting Holes57 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data