Motion
48-GC6310-01

REXNORD INC
48-GC6310-01

Troughing Training Idler - CEMA C Rating, 6 in Roll Diameter, 48 in Belt Width
MI ITEM #04491961
MFR #48-GC6310-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC6310-01

Troughing Training Idler - CEMA C Rating, 6 in Roll Diameter, 48 in Belt Width
MI ITEM #04491961
MFR #48-GC6310-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48-GC6310-01 IDL 35 A/S STL EQ R/G
  • 48-C6310 Troughing Training Idler-act Sh Chk 48-C6312 411-20010 Shoe

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Rubber
  • Idler Type
    Trougher Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    17 (Both Side) in, 17 (Center) in
  • Overall Width
    59 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    45-7/16 in
  • Weight
    191.00 lbs
  • Roller Diameter
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought