Specifications
Dimensions
- Belt Width48 in
- Distance Between Mounting Holes57 in
- Distance Between Roller Ends41-7/8 in
- Overall Width59 in
- Roll Diameter6 in
- Roller Diameter6.0000 in
- Roller Length17 (Both Side) in, 17 (Center) in
- Weight196.00 lbs
Details
- CEMA RatingCEMA C
- End Roll Incline45 °
- Idler TypeTrougher Training
- MaterialSteel
- Type Of BearingTapered Roller Bearing
Overview
Mfr description
48-GC6412-01 IDL 45 P/A STL EQ R/G
- 48-C6412 Troughing Training Idler-Pos Type