Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
54-GC5210-01

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 54 in Belt Width
MI ITEM #04491976
MFR #54-GC5210-01

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
54-GC5210-01 IDL 20 A/S STL EQ R/G

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Impact
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    19 (Both Side) in, 19 (Center) in
  • Overall Width
    65 in
  • Distance Between Mounting Holes
    63 in
  • Distance Between Roller Ends
    58-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text