Overview
Mfr description
54-GC5303-01 IDL 35 IMP UEQ R/G
Specifications
- CEMA RatingCEMA C
- Idler TypeTrougher Impact
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length39 (Center) in, 9 (Both Side) in
- Overall Width65-1/2 in
- Distance Between Mounting Holes63 in
- Distance Between Roller Ends54-3/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data