Motion
54-GC5313-01

REXNORD INC
54-GC5313-01

Troughing Training Idler - CEMA C Rating, 5 in Roll Diameter, 54 in Belt Width
MI ITEM #04491983
MFR #54-GC5313-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
54-GC5313-01

Troughing Training Idler - CEMA C Rating, 5 in Roll Diameter, 54 in Belt Width
MI ITEM #04491983
MFR #54-GC5313-01

Mfr description
54-GC5313-01 IDL 35 P/A STL UEQ R/G
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    54 in
  • Distance Between Mounting Holes
    63 in
  • Distance Between Roller Ends
    55-1/4 in
  • Overall Width
    65 in
  • Roll Diameter  
    5 in
  • Roller Length
    39 (Center) in, 9 (Both Side) in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Training
  • Type Of Bearing
    Tapered Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)