Overview
Mfr description
54-GC6301-01 IDL 35TRGH STL UEQ R/G
Specifications
- CEMA RatingCEMA C
- Idler TypeTrougher
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length39 (Center) in, 9 (Both Side) in
- Overall Width65-1/2 in
- Distance Between Mounting Holes63 in
- Distance Between Roller Ends53-5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data