Specifications
Dimensions
- Belt Width54 in
- Distance Between Mounting Holes63 in
- Distance Between Roller Ends45-11/16 in
- Overall Width65-1/2 in
- Roll Diameter6 in
- Roller Length19 (Both Side) in, 19 (Center) in
Details
- CEMA RatingCEMA C
- End Roll Incline45 °
- Idler TypeTrougher Impact
- Type Of BearingTapered Roller Bearing
Overview
Mfr description
54-GC6402-01 IDL 45TRGH IMP EQ R/G