Motion
60-GD5052-01 IDLRTN P/A ST L/L RG

REXNORD INC
60-GD5052-01 IDLRTN P/A ST L/L RG

Return Training Idler - CEMA D Rating, 5 in Roll Diameter, 60 in Belt Width
MI ITEM #04492011
MFR #60-GD5052-01 IDLRTN P/A ST L/L RG
Price$7,469.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60-GD5052-01 IDLRTN P/A ST L/L RG

Return Training Idler - CEMA D Rating, 5 in Roll Diameter, 60 in Belt Width
MI ITEM #04492011
MFR #60-GD5052-01 IDLRTN P/A ST L/L RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,469.27/each

Specifications

Dimensions

  • Belt Width  
    60 in
  • Distance Between Mounting Holes
    69 in
  • Overall Width
    71-1/2 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    63 in
  • Weight
    185.00 lbs

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    0 °
  • Idler Type
    Return Training
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210726980

Overview

Mfr description
60-GD5052-01 IDLRTN P/A STL ANG/ANG RG
  • 60d5052 Return Training Idler-Pos Type

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought