Motion
60-GC5201-01

REXNORD INC
60-GC5201-01

Troughing Idler - CEMA C Rating, 5 in Roll Diameter, 60 in Belt Width
MI ITEM #04492012
MFR #60-GC5201-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60-GC5201-01

Troughing Idler - CEMA C Rating, 5 in Roll Diameter, 60 in Belt Width
MI ITEM #04492012
MFR #60-GC5201-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60-GC5201-01 IDL 20TRGH STL UEQ R/G
  • 60-C5201 Troughing Idler-Unequal Roll

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    51 (Center) in, 7 (Both Side) in
  • Overall Width
    71-1/2 in
  • Distance Between Mounting Holes
    69 in
  • Distance Between Roller Ends
    64-15/16 in
  • Weight
    104.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text