Motion
60-GC5203-01 IDL*20TRGH IMP UEQ R/G

REXNORD INC
60-GC5203-01 IDL*20TRGH IMP UEQ R/G

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 60 in Belt Width
Mi Item #04492014
MFR #60-GC5203-01 IDL*20TRGH IMP UEQ R/G
Price$4,254.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60-GC5203-01 IDL*20TRGH IMP UEQ R/G

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 60 in Belt Width
Mi Item #04492014
MFR #60-GC5203-01 IDL*20TRGH IMP UEQ R/G

Mfr description
60-GC5203-01 IDL 20TRGH IMP UEQ R/G
  • Idl*20Trough Imp UEQ R/g
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,254.35/each

Specifications

Dimensions

  • Belt Width  
    60 in
  • Distance Between Mounting Holes
    69 in
  • Distance Between Roller Ends
    64-15/16 in
  • Overall Width
    71-1/2 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    51 (Center) in, 7 (Both Side) in
  • Weight
    109.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Impact
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210727048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)