Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60-GC5313-01

Troughing Training Idler - CEMA C Rating, 5 in Roll Diameter, 60 in Belt Width
MI ITEM #04492022
MFR #60-GC5313-01

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
60-GC5313-01 IDL 35 P/A STL UNEQ R/G
  • Idl* 35 P/A Stl UEQ R/g

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Classic C Training Idlers
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    45.0000 in
  • Overall Width
    71 in
  • Distance Between Mounting Holes
    69 in
  • Distance Between Roller Ends
    61-1/4 in
  • Weight
    212.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text