Overview
Mfr description
60-FC6022-01 IDL L/S IMP 1.94BRG
Specifications
- CEMA RatingCEMA C
- Idler TypeFlat Impact
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length63 in
- Overall Width71-7/8 in
- Distance Between Mounting Holes69 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data