Specifications
Dimensions
- Belt Width60 in
- Distance Between Mounting Holes69 in
- Distance Between Roller Ends50-1/2 in
- Overall Width71-1/2 in
- Roll Diameter6 in
- Roller Length21 (Both Side) in, 21 (Center) in
Details
- CEMA RatingCEMA C
- End Roll Incline45 °
- Idler TypeTrougher Impact
- Type Of BearingTapered Roller Bearing
Overview
Mfr description
60-GC6402-01 IDL 45TRGH IMP EQ R/G