Motion
60-FE7022-01

REXNORD INC
60-FE7022-01

Flat Impact Idler - CEMA E Rating, 7 in Roll Diameter, 60 in Belt Width
MI ITEM #04492047
MFR #60-FE7022-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60-FE7022-01

Flat Impact Idler - CEMA E Rating, 7 in Roll Diameter, 60 in Belt Width
MI ITEM #04492047
MFR #60-FE7022-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    60 in
  • Distance Between Mounting Holes
    69 in
  • Overall Width
    73-3/4 in
  • Roll Diameter  
    7 in
  • Roller Length
    64 in

Details

  • CEMA Rating
    CEMA E
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Impact
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
60-FE7022-01 IDL L/S IMP 2.44BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought