Overview
Mfr description
20-GC6030-02 IDL A/S 4.75RIS STL F/S
Specifications
- CEMA RatingCEMA C
- Idler TypeFlat Training
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length23 in
- Overall Width30-3/4 in
- Distance Between Mounting Holes29 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data