Specifications
Dimensions
- Roller Diameter6 in
Details
- Accessory TypeBelt Conveyor Roll
- CEMA RatingCEMA C
- Manufacturer Upc Number698210805784
- MaterialRubber
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)