Motion
48-GC6051-02

REXNORD INC
48-GC6051-02

Return Training Idler - CEMA C Rating, 6 in Roll Diameter, 48 in Belt Width
MI ITEM #04492086
MFR #48-GC6051-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC6051-02

Return Training Idler - CEMA C Rating, 6 in Roll Diameter, 48 in Belt Width
MI ITEM #04492086
MFR #48-GC6051-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48-GC6051-02 IDL A/S 4.5DRP STL F/S
  • Idl*a/s 4.5drp Stl Factory Sealed

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA C
  • Idler Type
    Return Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    51 in
  • Overall Width
    59-1/2 in
  • Distance Between Mounting Holes
    57 in
  • Weight
    165.00 lbs
  • Roller Diameter
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text