Motion
42-GC6052-02 IDLRTN P/A ST L/L FS

REXNORD INC
42-GC6052-02 IDLRTN P/A ST L/L FS

Return Training Idler - CEMA C Rating, 6 in Roll Diameter, 42 in Belt Width
MI ITEM #04492091
MFR #42-GC6052-02 IDLRTN P/A ST L/L FS
Price$7,137.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GC6052-02 IDLRTN P/A ST L/L FS

Return Training Idler - CEMA C Rating, 6 in Roll Diameter, 42 in Belt Width
MI ITEM #04492091
MFR #42-GC6052-02 IDLRTN P/A ST L/L FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,137.39/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Overall Width
    53-1/2 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    45 in
  • Weight
    165.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return Training
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210806033

Overview

Mfr description
42-GC6052-02 IDLRTN P/A STL ANG/ANG FS
  • 42-C6052 Factory Sealed Return Training Idler Pos Arm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought