Motion
42-GC6056-02

REXNORD INC
42-GC6056-02

Disc Return Training Idler - CEMA C Rating, 6 in Roll Diameter, 42 in Belt Width
MI ITEM #04492097
MFR #42-GC6056-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GC6056-02

Disc Return Training Idler - CEMA C Rating, 6 in Roll Diameter, 42 in Belt Width
MI ITEM #04492097
MFR #42-GC6056-02

Mfr description
42-GC6056-02 RTN P/A DSCRUB ANG/ANG FS
  • 42-C6056 Factory Sealed Disc Ret Training Idler Pos Arm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Overall Width
    53-1/2 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    45 in
  • Weight
    159.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Disc Return Training
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)