Specifications
Dimensions
- Belt Width48 in
- Distance Between Mounting Holes57 in
- Overall Width59-1/2 in
- Roll Diameter6 in
- Roller Diameter6.0000 in
- Roller Length51 in
- Weight171.00 lbs
Details
- CEMA RatingCEMA C
- End Roll Incline0 °
- Idler TypeDisc Return Training
- MaterialSteel
- Type Of BearingTapered Roller Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)