Motion
60-GD6056-02 RTN P/A RBDSC L/L FS

REXNORD INC
60-GD6056-02 RTN P/A RBDSC L/L FS

Disc Return Training Idler - CEMA D Rating, 6 in Roll Diameter, 60 in Belt Width
MI ITEM #04492099
MFR #60-GD6056-02 RTN P/A RBDSC L/L FS
List Price$10,522.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60-GD6056-02 RTN P/A RBDSC L/L FS

Disc Return Training Idler - CEMA D Rating, 6 in Roll Diameter, 60 in Belt Width
MI ITEM #04492099
MFR #60-GD6056-02 RTN P/A RBDSC L/L FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,522.56/each for your price

Overview

Mfr description
60-GD6056-02 RTN P/A DSCRUB ANG/ANG FS
  • 60-d6056 Factory Sealed Disc Ret Training Idler Pos Arm

Specifications

  • CEMA Rating
    CEMA D
  • Material
    Rubber
  • Idler Type
    Disc Return Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    63 in
  • Overall Width
    71-1/2 in
  • Distance Between Mounting Holes
    69 in
  • UPC_NO
    698210806156
  • Weight
    196.00 lbs
  • Roller Diameter
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text