Specifications
Dimensions
- Belt Width42 in
- Distance Between Mounting Holes51 in
- Distance Between Roller Ends46-3/16 in
- Overall Width53 in
- Roll Diameter6 in
- Roller Length15 (Both Side) in, 15 (Center) in
Details
- CEMA RatingCEMA C
- End Roll Incline20 °
- Idler TypeTrougher Impact
- Type Of BearingTapered Roller Bearing
Overview
Mfr description
42-GC6210-02 IDL 20 A/S STL EQ F/S