Motion
48-GC6212-02 IDL*20 P/A ST EQ F/S

REXNORD INC
48-GC6212-02 IDL*20 P/A ST EQ F/S

10517164 / 48-GC6212-02 IDL 20 P/A ST EQ F/S
MI ITEM #04492133
MFR #48-GC6212-02 IDL*20 P/A ST EQ F/S
Price$8,336.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC6212-02 IDL*20 P/A ST EQ F/S

10517164 / 48-GC6212-02 IDL 20 P/A ST EQ F/S
MI ITEM #04492133
MFR #48-GC6212-02 IDL*20 P/A ST EQ F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,336.29/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    52 in
  • Overall Width
    59 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    17 (Both Side) in, 17 (Center) in
  • Weight
    191.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210806620

Overview

Mfr description
48-GC6212-02 IDL 20 P/A STL EQ F/S
  • 48-C6212 Factory Sealed Troughing Training Idler Pos Arm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought